Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON GFCB115 Plug In Circuit Breaker Br 15 Amp 120vac 1p 10kaic@120v | AG8NVC

EATON GFCB115 Ground Fault Circuit Breaker, 120 VAC, 15A, 10 kA, 1P

Item: AG8NVC Model: GFCB115
In Stock : 41 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€143.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Aic Rating10 kAIC @ 120V
Frame TypeBR
Number Of Poles1
Voltage120V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16

Product Details:

Eaton GFCB115 BR ground fault circuit breaker is designed to cut off power within 1/40th of a second, in the event of a ground fault. It is designed for two-wire, 120VAC circuits.

Features:

  • This circuit breaker periodically runs a self-test diagnostic.
  • It protects against electrical shocks and hazards by providing ground fault protection.
  • The thermal-magnetic trip unit provides both long-term and instantaneous current limiting capabilities.
  • The full-length neutral bars increase installation flexibility by providing over 300% neutral capacity.

Compatible Accessories:

  • Eaton Load Centres & Panels: This Eaton GFCB115 breaker can easily fit onto Eaton BR Series load centres & panels for smooth operation.

Standards and Approvals:

  • CSA
  • UL 943 & 489

Frequently Asked Questions:

Q. What are the performance ratings of Eaton GFCB115 circuit breaker?

A. Eaton GFCB115 breaker has a current rating of 15A, an interrupt rating of 10kAIC and a voltage rating of 120 / 240V.

Q. How many poles does this circuit breaker have?

A. Eaton GFCB115 breaker is a single-pole circuit interrupter.

Q. What sizes of wire can Eaton GFCB115 accommodate?

A. This unit is capable of accommodating wire sizes ranging from 14 to 4 AWG.

Product Variants

ProductModelNumber Of PolesVoltageVoltage TypeFrame TypePrice
EATON GFCB125 Plug In Circuit Breaker Br 25 Amp 120vac 1p 10kaic@120v | AG8NVD GFCB1251120V ACACBR-
RFQ
EATON GFCB130 Plug In Circuit Breaker Br 30 Amp 120vac 1p 10kaic@120v | AG8NVE GFCB1301120V ACACBR-
RFQ
EATON GFCB140 Plug In Circuit Breaker Br 40 Amp 120vac 1p 10kaic@120v | AG8NVF GFCB1401120V ACACBR€89.64
EATON GFCB215 Plug In Circuit Breaker Br 15 Amp 240vac 2p 10kaic@240v | AG8NVG GFCB2152240VACBR-
RFQ
EATON GFCB220 Plug In Circuit Breaker Br 20 Amp 240vac 2p 10kaic@240v | AG8NVH GFCB2202240VACBR-
RFQ
EATON GFCB230 Plug In Circuit Breaker Br 30 Amp 240vac 2p 10kaic@240v | AG8NVJ GFCB2302240VACBR-
RFQ
EATON GFCB240 Plug In Circuit Breaker Br 40 Amp 240vac 2p 10kaic@240v | AG8NVK GFCB2402240VACBR€275.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GFCB115 Ground Fault Circuit Breaker, 120 VAC, 15A, 10 kA, 1P
€143.86 /unit