EATON GDB3035D | BH9TQR

EATON GDB3035D Molded Case Circuit Breaker, 3-Pole, 35A, 480 Vac, 125/250 Vdc, 14 Kaic At 480 Vac

Item: BH9TQR Model: GDB3035D
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4 22/25"
Length2.63"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)12.4
Ship length (cm)6.68
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON GDB2015C | BH9TPF GDB2015CGDB2015C€840.13
EATON GDB2015 | BH9TPH GDB2015GDB2015-
RFQ
EATON GDB2020D | BH9TPK GDB2020DGDB2020D€1,152.59
EATON GDB2040V | BH9TPL GDB2040VGDB2040V€840.13
EATON GDB2020C | BH9TPM GDB2020CGDB2020C€840.13
EATON GDB2015CV | BH9TPN GDB2015CVGDB2015CV€840.13
EATON GDB2020CV | BH9TPP GDB2020CVGDB2020CV€840.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GDB3035D Molded Case Circuit Breaker, 3-Pole, 35A, 480 Vac, 125/250 Vdc, 14 Kaic At 480 Vac