EATON GD75D79CU | BH9TPE

EATON GD75D79CU Non Linear Transformer, K-20, 3-Phase, PV 480 Delta, SV 480Y/277V, 75 KVA, Copper Coil

Item: BH9TPE Model: GD75D79CU
In Stock

Get it by Monday, Jun 16

€19,960.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignK-20
Frame916A
Frequency Rating60 Hz
Height48 14/25"
Kva Rating75 kVA
Length23.42"
Phase3
Primary Voltage480V
Secondary Voltage480Y/277V
Special FeaturesElectrostatically Shielded
Tap Size2 At +2.5% FCAN, 2 At -2.5% FCBN
Temp. Rise150°C
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldWS19
Weight909 lbs.
Width28.22"

Shipping Info:

Ship weight (kg) 409.05
Ship height (cm)123.34
Ship length (cm)59.49
Ship width (cm)71.68
Country of OriginUS

Product Variants

ProductModelMaterialHeightSecondary VoltagePrimary VoltagePrice
EATON HT10P11S1516 | BH3MCP HT10P11S1516-31.3"120/240V120/240V€3,510.94
EATON HT20P11B2516CU | BH3MCQ HT20P11B2516CU-37.59"120/240V240/480V€7,342.59
EATON HT20P11B1516 | BH3MCR HT20P11B1516-31.3"120/240V240/480V€3,916.30
EATON HT20P11B7516 | BH3MCU HT20P11B7516-62 22/25"120/240V240/480V€10,316.00
RFQ
EATON HT20P11B7516CU | BH3MCV HT20P11B7516CU-62 22/25"120/240V240/480V€16,014.12
RFQ
EATON HT20P11F05 | BH3MCX HT20P11F05-30 1/4"120/240V240/480V€4,475.28
EATON HT20P11F5016CU | BH3MCZ HT20P11F5016CU-42.03"120/240V240/480V€10,364.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GD75D79CU Non Linear Transformer, K-20, 3-Phase, PV 480 Delta, SV 480Y/277V, 75 KVA, Copper Coil
€19,960.54 /unit