EATON GD3060D | BH9TME

EATON GD3060D Molded Case Circuit Breaker, Type Gd, 3-Pole, 60A, 480 Vac, 125/250 Vdc, Line And Load

Item: BH9TME Model: GD3060D
In Stock

Get it by Friday, Jun 13

€1,479.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4 22/25"
Length2.63"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)12.4
Ship length (cm)6.68
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON GD2015 Circuit Breaker Feed-thru 15 Amp 480vac 2p 14kaic@480v | AG8NUH GD2015GD2015€423.35
EATON GD2020 Circuit Breaker Feed-thru 20 Amp 480vac 2p 14kaic@480v | AG8NUJ GD2020GD2020€423.35
EATON GD2030 Circuit Breaker Feed-thru 30 Amp 480vac 2p 14kaic@480v | AG8NUK GD2030GD2030€423.35
EATON GD2040 Circuit Breaker Feed-thru 40 Amp 480vac 2p 14kaic@480v | AG8NUL GD2040GD2040€423.35
EATON GD2050 Circuit Breaker Feed-thru 50 Amp 480vac 2p 14kaic@480v | AG8NUM GD2050GD2050€423.35
EATON GD3015 Circuit Breaker Feed-thru 15 Amp 480vac 3p 22kaic@480v | AG8NUN GD3015GD3015€541.37
EATON GD3025 Circuit Breaker Feed-thru 25 Amp 480vac 3p 22kaic@480v | AG8NUP GD3025GD3025€541.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GD3060D Molded Case Circuit Breaker, Type Gd, 3-Pole, 60A, 480 Vac, 125/250 Vdc, Line And Load
€1,479.40 /unit