EATON GB4NM | BH9TDZ

EATON GB4NM Ground Bar Kit, Circuit Breaker And Non-Metallic Enclosure

Item: BH9TDZ Model: GB4NM
In Stock

Get it by Friday, Jun 13

€34.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Bar Kit
FeaturesUsed With Non Metallic Enclosures
For Use WithNon-Metallic Enclosures
Height0.05"
Length2"
Notes5 Holes Can Hold (3) #14-#10 Cu/Al Or (1) #14-#4 Cu/Al Wires.
TypeGround Bar
WarrantyLimited Lifetime
Width1/2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.13
Ship length (cm)5.08
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelTypeNumber Of TerminalsPrice
EATON GB4NMP | BH9TEA GB4NMPGround Bar-€16.45
EATON GB6C | BH9TEB GB6CGround Bar-€32.25
EATON GBK1020 | BH9TEE GBK1020Ground Bar10€46.66
EATON GBK1020CS | BH9TEF GBK1020CSGround Bar10€77.21
EATON GBK13CS | BH9TEG GBK13CSGround Bar13€38.43
EATON GBK10P | BH9TEH GBK10PGround Bar10€72.07
EATON GBK14P | BH9TEJ GBK14PGround Bar-€92.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GB4NM Ground Bar Kit, Circuit Breaker And Non-Metallic Enclosure
€34.16 /unit