EATON GB1015 | BH9TDT

EATON GB1015 Molded Case Circuit Breaker, Type Gb, 1-Pole, 15A, 120 Vac, 125 Vdc, 65 Kaic At 120 Vac

Item: BH9TDT Model: GB1015
In Stock

Get it by Thursday, Jun 12

€472.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4"
Length2.63"
NotesUses 0.190-32 Screw Type Clamp Terminals
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.65 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)10.16
Ship length (cm)6.68
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON GB1100 | BH9TDV GB1100GB1100€1,000.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GB1015 Molded Case Circuit Breaker, Type Gb, 1-Pole, 15A, 120 Vac, 125 Vdc, 65 Kaic At 120 Vac
€472.19 /unit