EATON FWF40161L | BH9TCD

EATON FWF40161L Molded Case Circuit Breaker, F-Frame, Type Fwf, 4-Pole, 16A, 690 Vac, 40 Kaic At 415 Vac

Item: BH9TCD Model: FWF40161L
In Stock

Get it by Thursday, Jun 12

€4,793.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 1/2"

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FWF1025L | BH9RWP FWF1025LFWF1025L-
RFQ
EATON FWF1016L | BH9RWU FWF1016LFWF1016L€1,058.64
EATON FWF1040VL | BH9RWV FWF1040VLFWF1040VL€1,058.64
EATON FWF1032VL | BH9RWW FWF1032VLFWF1032VL€1,058.64
EATON FWF1032L | BH9RWX FWF1032LFWF1032L€1,058.64
EATON FWF1016VL | BH9RWY FWF1016VLFWF1016VL€1,058.64
EATON FWF1020L | BH9RWZ FWF1020LFWF1020L-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FWF40161L Molded Case Circuit Breaker, F-Frame, Type Fwf, 4-Pole, 16A, 690 Vac, 40 Kaic At 415 Vac
€4,793.04 /unit