EATON FWC3032JVH01 | BH9RTF

EATON FWC3032JVH01 Molded Case Circuit Breaker, F-Frame, Type Fwc, 3-Pole, 32A, 690 Vac, 100 Kaic At 415 Vac

Item: BH9RTF Model: FWC3032JVH01
In Stock

Get it by Wednesday, Jun 11

€6,864.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FWC3025JVL | BH9RRZ FWC3025JVLFWC3025JVL€4,099.02
EATON FWC3020JL | BH9RTC FWC3020JLFWC3020JL€4,099.02
EATON FWC3020JVH01 | BH9RTD FWC3020JVH01FWC3020JVH01€6,864.55
EATON FWC3025JVH01 | BH9RTE FWC3025JVH01FWC3025JVH01€6,864.55
EATON FWC3025JL | BH9RTG FWC3025JLFWC3025JL€4,099.02
EATON FWC3020JVL | BH9RTH FWC3020JVLFWC3020JVL€4,099.02
EATON FWC3032JL | BH9RTJ FWC3032JLFWC3032JL€4,099.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FWC3032JVH01 Molded Case Circuit Breaker, F-Frame, Type Fwc, 3-Pole, 32A, 690 Vac, 100 Kaic At 415 Vac
€6,864.55 /unit