EATON FW3016JVL | BH9RPE

EATON FW3016JVL Molded Case Circuit Breaker, F-Frame, Type Fw, 3-Pole, 16A, 690 Vac, Line And Load

Item: BH9RPE Model: FW3016JVL
In Stock

Get it by Wednesday, Jun 11

€3,074.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
Width4.13"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FW3020JVL | BH9RNZ FW3020JVLFW3020JVL-
RFQ
EATON FW3025VL | BH9RPA FW3025VLFW3025VL€3,158.34
EATON FW3025JL | BH9RPC FW3025JLFW3025JL€3,382.08
EATON FW3020VL | BH9RPD FW3020VLFW3020VL€3,210.12
EATON FW3020LM08 | BH9RPF FW3020LM08FW3020LM08-
RFQ
EATON FW3020L | BH9RPG FW3020LFW3020L€3,318.95
EATON FW3050VL | BH9RPH FW3050VLFW3050VL€3,318.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FW3016JVL Molded Case Circuit Breaker, F-Frame, Type Fw, 3-Pole, 16A, 690 Vac, Line And Load
€3,074.63 /unit