EATON FTK1L24 | BH9RNE

EATON FTK1L24 Single Circuit Breaker Feeder Unit, 240/480/600 VAC, 100A, K Frame, Type W

Item: BH9RNE Model: FTK1L24
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Center
Circuit Breaker TypeHKD
Feed TypeK Frame
Height14"
Length23"
OperationSlider Handle
Size24"
Trip Rating100A
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width36"

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)35.56
Ship length (cm)58.42
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON FTF1B12 | BH9REE FTF1B1216"12"€5,846.15
EATON FTF1K12 | BH9REG FTF1K1216"12"€8,394.62
EATON FTF1A12 | BH9REJ FTF1A1216"12"€5,846.15
EATON FTF1E12 | BH9REL FTF1E1216"12"-
RFQ
EATON FTF1G12 | BH9REM FTF1G1216"12"€8,394.62
EATON FTF1F12 | BH9REN FTF1F1216"12"€8,394.62
EATON FTF1L12 | BH9REP FTF1L1216"12"€8,394.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FTK1L24 Single Circuit Breaker Feeder Unit, 240/480/600 VAC, 100A, K Frame, Type W