EATON FRF2HH12 | BH9QZG

EATON FRF2HH12 Dual Circuit Breaker Feeder Unit, 240/480/600 VAC, 70A, F Frame

Item: BH9QZG Model: FRF2HH12
In Stock

Get it by Wednesday, Jun 11

€12,368.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Center
Circuit Breaker TypeHFD
Feed TypeDual
Height16"
Length22"
OperationLever/Slider Handle
Size12"
Trip Rating70/70A
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width25"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)40.64
Ship length (cm)55.88
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON FRF1B12 | BH9QUL FRF1B1216"12"-
RFQ
EATON FRF1E12 | BH9QUN FRF1E1216"12"€4,943.34
EATON FRF1D12 | BH9QUQ FRF1D1216"12"-
RFQ
EATON FRF1A12 | BH9QUR FRF1A1216"12"-
RFQ
EATON FRF1G12 | BH9QUT FRF1G1216"12"€7,639.60
EATON FRF1F12 | BH9QUU FRF1F1216"12"€4,943.34
EATON FRF1J12 | BH9QUV FRF1J1216"12"€7,110.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FRF2HH12 Dual Circuit Breaker Feeder Unit, 240/480/600 VAC, 70A, F Frame
€12,368.83 /unit