EATON FR11-0590-6-ANV | BH9QTV

EATON FR11-0590-6-ANV Replacement Power Module, 575VAC, 3-Phase, Fs11 Frame

Item: BH9QTV Model: FR11-0590-6-ANV
In Stock

Get it by Wednesday, Jun 11

€26,068.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Module
Brake ChopperNo Brake Chopper
Frame SizeFrame 11
Height11"
Length14 1/2"
OptionsAir Cooled, Varnished
Phase3
Series9000X
Voltage575V
WarrantyLimited 2 Year From The Date Of Shipment
Weight35.6 lbs.
Width11 1/4"

Shipping Info:

Ship weight (kg) 16.02
Ship height (cm)27.94
Ship length (cm)36.83
Ship width (cm)28.58
Country of OriginUS

Product Variants

ProductModelHeightVoltagePhasePrice
EATON FI13-H10-5-ANV | BH9PMQ FI13-H10-5-ANV11 3/4"--€55,398.46
EATON FR09-0125-5-ANV | BH9QQM FR09-0125-5-ANV11"--€48,908.32
EATON FR09-0125-6-ANV | BH9QQN FR09-0125-6-ANV11"575V3€48,908.32
EATON FR09-0144-5-ANV | BH9QQR FR09-0144-5-ANV11"--€49,135.09
EATON FR09-0144-6-ANV | BH9QQV FR09-0144-6-ANV11"575V3€49,135.09
EATON FR09-0208-5-ANV | BH9QQY FR09-0208-5-ANV11"--€49,815.41
EATON FR09-0170-6-ANV | BH9QQZ FR09-0170-6-ANV11"575V3€49,351.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FR11-0590-6-ANV Replacement Power Module, 575VAC, 3-Phase, Fs11 Frame
€26,068.60 /unit