EATON FP2034B120480A9 | BH9QLD

EATON FP2034B120480A9 Bolted Pressure Contact Switch, 2000A, 120V, Bottom Feed, 480V, 3-Pole, Four-Wire, Fusible

Item: BH9QLD Model: FP2034B120480A9
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Amps2000A
Control Voltage120V
Feed TypeBottom
Fuse ConfigurationBottom Feed
GroundingGround Fault
Length16"
Max. Voltage480V
Nema RatingNema 1, Nema 3R, Nema 4, Nema 12
Notes110V DC And 125V DC Also Available. Please Contact The Plant.
Number Of Poles3
Number Of Wires4
Product Height37 1/4"
Product NameEaton Pringle Bolted Pressure Contact Switch
Product Width24"
ProtectionFusible
Special FeaturesBFD With Three Normally On Lights (Trips Switch)
Switch TypeFault Protector Electrical Trip
System Voltage480V
TypePringle Bolted Pressure Contact Switch
Voltage480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight272 lbs.

Shipping Info:

Ship weight (kg) 122.4
Ship height (cm)94.62
Ship length (cm)40.64
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNema RatingNumber Of PolesPrice
EATON PMS0833FBT | BH6JJX PMS0833FBT-----
RFQ
EATON PMS0833FBBW | BH6JJY PMS0833FBBW-----
RFQ
EATON PMS0833FBB | BH6JJZ PMS0833FBB-----
RFQ
EATON PMS0822NFTBW | BH6JKA PMS0822NFTBW-----
RFQ
EATON PMS1233NFTBWVM | BH6JLT PMS1233NFTBWVM-----
RFQ
EATON PMS1233NFTTWVM | BH6JMJ PMS1233NFTTWVM-----
RFQ
EATON SEO4033B120480G | BH6VDH SEO4033B120480G----€93,516.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FP2034B120480A9 Bolted Pressure Contact Switch, 2000A, 120V, Bottom Feed, 480V, 3-Pole, Four-Wire, Fusible