EATON FNF2NB18 | BH9QHK

EATON FNF2NB18 Dual Feeder Motor Control Center 150/20A Trip Rating, Hfd Circuit Breaker

Item: BH9QHK Model: FNF2NB18
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Center
Circuit Breaker TypeHFD
Feed TypeDual
Height16"
Length22"
OperationRotary Handle
Size18"
Trip Rating150/20A
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width25"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)40.64
Ship length (cm)55.88
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON FNF1B14 | BH9QAA FNF1B1416"14"€7,747.12
EATON FNF1D14 | BH9QAD FNF1D1416"14"€8,324.19
EATON FNF1A14 | BH9QAE FNF1A1416"14"€7,747.12
EATON FNF1C14 | BH9QAF FNF1C1416"14"€8,324.19
EATON FNF1E14 | BH9QAH FNF1E1416"14"€7,747.12
EATON FNF1F14 | BH9QAJ FNF1F1416"14"€7,747.12
EATON FNF1J14 | BH9QAK FNF1J1416"14"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FNF2NB18 Dual Feeder Motor Control Center 150/20A Trip Rating, Hfd Circuit Breaker