EATON FJF2MF14 | BH9PXB

EATON FJF2MF14 Dual Circuit Breaker Feeder Unit, 240/480/600 VAC, 50/125A, F Frame

Item: BH9PXB Model: FJF2MF14
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Center
Circuit Breaker TypeHFD
Feed TypeDual
Height16"
Length22"
OperationRotary Handle
Size14"
Trip Rating125/50A
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width25"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)40.64
Ship length (cm)55.88
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON FJF1E14 | BH9PPA FJF1E1416"14"-
RFQ
EATON FJF1B14 | BH9PPD FJF1B1416"14"€7,787.14
EATON FJF1F14 | BH9PPG FJF1F1416"14"-
RFQ
EATON FJF1A14 | BH9PPH FJF1A1416"14"€7,787.14
EATON FJF1G14 | BH9PPJ FJF1G1416"14"€10,743.04
EATON FJF1H14 | BH9PPK FJF1H1416"14"€10,743.04
EATON FJF1C14 | BH9PPL FJF1C1416"14"€7,787.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FJF2MF14 Dual Circuit Breaker Feeder Unit, 240/480/600 VAC, 50/125A, F Frame