Flat Shipping

Flat Shipping at €24.99 + VAT

EATON FJ3468-0404S Hydraulic Crimp Fitting, Steel x Steel, Straight, -4 | CP4APD

EATON FJ3468-0404S Hydraulic Crimp Fitting, Steel x Steel

Item: CP4APD Model: FJ3468-0404SCross Ref: 422X90
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Fitting MaterialSteel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose I.d.1/4"
GradeGrade 12L14, Grade 12L15
Hose Fitting A GenderFemale
Hose Fitting A Size0.562"
Hose Fitting A TypeORS
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/4"
ReusableNo
Thread Size9/16"-18
Thread TypeORS
Vacuum RatingNot Rated
Hose Fitting A Connection TypeORS
Material Grade12L14, 12L15
StandardsSAE

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FJ3468-0404S Hydraulic Crimp Fitting, Steel x Steel
€86.93 /unit