EATON FI13-1030-5-ANV | BH9PMB

EATON FI13-1030-5-ANV SVX/SPX Frequency Drive Input/Output Module

Item: BH9PMB Model: FI13-1030-5-ANV
In Stock

Get it by Wednesday, Jun 11

€70,225.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Module
Height11"
Length15.7"
SeriesSvx/Spx
Weight56.7 lbs.
Width23 3/5"

Shipping Info:

Ship weight (kg) 25.515
Ship height (cm)27.94
Ship length (cm)39.88
Ship width (cm)59.94
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON FI14-1770-4-ANV | BH9PMH FI14-1770-4-ANV11"€359,074.88
EATON FI13-1150-4-ANV | BH9PMK FI13-1150-4-ANV11"€65,776.21
EATON FI13-1180-5-ANV | BH9PML FI13-1180-5-ANV11"€70,095.78
EATON FI13-1300-4-ANV | BH9PMM FI13-1300-4-ANV11"€65,657.43
EATON FI13-0920-5-ANV | BH9PMN FI13-0920-5-ANV11"€70,225.37
EATON FI13-1450-4-ANV | BH9PMT FI13-1450-4-ANV11"€65,711.43
EATON FI14-1500-5-ANV | BH9PMU FI14-1500-5-ANV11"€381,083.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FI13-1030-5-ANV SVX/SPX Frequency Drive Input/Output Module
€70,225.37 /unit