Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF2098T1010S Elbow, 90 Deg., 5/8 Inch x 5/8 Inch Size, Male x Female, ORS x ORS, Rigid

Item: AH8REU Model: FF2098T1010SCross Ref: 38YM85
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.62
End Gender 1Male
End Gender 2Female
End Size 11"
End Size 21"
End Type 1ORS
End Type 2ORS
FinishDura Kote
Height2 17/25"
Hex Size 11.06"
Hex Size 21 3/25"
Inside Dia.0.45"
Item TypeORS Male/ORS Female 90掳 Elbow Adapter
Length1.87"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Seal Part Number If IncludedFF9446-16
Thread SealantNo
Thread Size 11"-14
Thread Size 21"-14
WarrantyHydraulics Warranty
Weight0.54 lbs.
Width1 3/25"
Working Pressure6000 psi
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting Shape90° Elbow
For Hose TypeHydraulic
Hose Fitting A Connection TypeORS
Hose Fitting A GenderMale
Hose Fitting A Size5/8"
Hose Fitting B Connection TypeORS
Hose Fitting B GenderFemale
Hose Fitting B Size5/8"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F6000 psi
StandardsSAE J514, J513, J512, J1926, J1453

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)6.81
Ship length (cm)4.75
Ship width (cm)2.84
Country of OriginUS

Product Details:

    • Fitting Shape : 90 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON FF2098T0404S Adapter ORS-ORS 9/16-18 M/F Elbow | AH8REQ 38YM82 FF2098T0404SCarbon Steel€32.37
EATON FF2098T0606S Adapter ORS-ORS 11/16-16 M/F Elbow | AH8RER 38YM83 FF2098T0606SCarbon Steel€34.89
EATON FF2098T0808S Adapter ORS-ORS 13/16-16 M/F Elbow | AH8RET 38YM84 FF2098T0808SCarbon Steel€36.42
EATON FF2098T1212S Adapter ORS-ORS 1-3/16-12 M/F Elbow | AH8REV 38YM86 FF2098T1212SCarbon Steel€51.28
EATON FF2098T1616S Adapter ORS-ORS 1-7/16-12 M/F Elbow | AH8REW 38YM87 FF2098T1616SCarbon Steel€96.45
EATON FF2098T2020S Adapter ORS-ORS 1-11/16-12 M/F Elbow | AH8REX 38YM88 FF2098T2020SCarbon Steel€217.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF2098T1010S Elbow, 90 Deg., 5/8 Inch x 5/8 Inch Size, Male x Female, ORS x ORS, Rigid
€70.95 /unit