Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF2093T0606S Hose Adapter Ors To Mnpt 11/16-16 x 3/8-18 | AD9YBP 4VRP3

EATON FF2093T0606S Elbow, 45 Deg., 3/8 Inch x 3/8 Inch Size, Male x Male, ORS x NPTF, Rigid

Item: AD9YBP Model: FF2093T0606SCross Ref: 4VRP3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
FinishTrivalent Chromium Zinc Plated
Fitting MaterialSteel
Fitting TypeMNPT
Length1 2/5"
Max. Operating Pressure8000 psi
Thread TypeMale ORS x MNPT
Compatible Pipe Size3/8"
CrimpableNo
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeORS
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F8000 psi
Overall Length1.4"
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)5.08
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureFitting TypeFitting MaterialAdapter MaterialPrice
EATON 2070-4-4s Hose Adapter Male To Female Jic 7/16-20 | AD9XTZ 4VPX7 2070-4-4s5500 psi-Steel-€22.35
EATON 2070-6-6s Hose Adapter Male To Female Jic 9/16-18 | AD9XUA 4VPX8 2070-6-6s4000 psi-Steel-€16.65
EATON 2070-8-8s Hose Adapter Male To Female Jic 3/4-16 | AD9XUB 4VPX9 2070-8-8s4000 psiFemale JICSteel-€16.91
EATON 2070-10-10s Hose Adapter Male To Female Jic 7/8-14 | AD9XUC 4VPY1 2070-10-10s3000 psi-Steel-€24.26
EATON 2070-12-12s Adapter Male To Female Jic 1 1/16-12 | AD9XUD 4VPY2 2070-12-12s3000 psi-Steel-€34.62
EATON 2070-16-16s Adapter Male To Female Jic 1 5/16-12 | AD9XUE 4VPY3 2070-16-16s2500 psi-Steel-€60.20
EATON 2023-16-16s Adapter Mnpt To Jic 1 11-1/2 x 1 5/16-12 | AD9XYA 4VRD2 2023-16-16s3500 psi-Steel-€31.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF2093T0606S Elbow, 45 Deg., 3/8 Inch x 3/8 Inch Size, Male x Male, ORS x NPTF, Rigid
€41.05 /unit