Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF2068T1612S Adapter ORS-ORB 1-3/16-16 1-1/16-12 Elbow | AH8REJ 38YM76

EATON FF2068T1612S Elbow, 45 Deg., 1 Inch x 3/4 Inch Size, Male x Male, ORS x ORB, Rigid

Item: AH8REJ Model: FF2068T1612SCross Ref: 38YM76
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€112.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle45 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension2.03
End Gender 1Male
End Gender 2Male
End Size 11 7/16"
End Size 21"
End Type 1ORS
End Type 2SAE ORB
FinishDura Kote
Height1.37"
Hex Size 11.37"
Item TypeORS Male/SAE ORB Male 45掳 Elbow Adapter
Length3.21"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11 7/16"-12
Thread Size 21 1/16"-12
WarrantyHydraulics Warranty
Weight2.68 lbs.
Width1.37"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeORS
Hose Fitting A GenderMale
Hose Fitting A Size1"
Hose Fitting B Connection TypeORB
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F6000 psi
StandardsSAE J514, J513, J512, J1926, J1453

Shipping Info:

Ship weight (kg) 1.206
Ship height (cm)3.48
Ship length (cm)8.15
Ship width (cm)3.48
Country of OriginUS

Product Details:

    • Fitting Shape : 45 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON FF2068T0404S Hose Adapter Ors To Orb 9/16-18 x 7/16-20 | AD9YCQ 4VRT9 FF2068T0404SCarbon Steel€43.08
EATON FF2068T0604S Hose Adapter Ors To Orb 9/16-18 x 7/16-20 | AD9YCR 4VRU1 FF2068T0604SCarbon Steel€70.44
EATON FF2068T0606S Hose Adapter Ors To Orb 11/16-16 x 9/16-18 | AD9YCT 4VRU2 FF2068T0606SCarbon Steel€40.66
EATON FF2068T0806S Hose Adapter Ors To Orb 11/16-16 x 9/16-18 | AD9YCU 4VRU3 FF2068T0806SCarbon Steel€58.66
EATON FF2068T0808S Hose Adapter Ors To Orb 13/16-16 x 3/4-16 | AD9YCV 4VRU4 FF2068T0808SCarbon Steel€36.87
EATON FF2068T1008S Hose Adapter Ors To Orb 13/16-16 x 3/4-16 | AD9YCW 4VRU5 FF2068T1008SCarbon Steel€87.24
EATON FF2068T1010S Hose Adapter Ors To Orb 1-14 x 7/8-14 | AD9YCX 4VRU6 FF2068T1010SCarbon Steel€39.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF2068T1612S Elbow, 45 Deg., 1 Inch x 3/4 Inch Size, Male x Male, ORS x ORB, Rigid
€112.33 /unit