Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF2068T0810S Adapter ORS-ORB 13/16-16 7/8-14 Elbow 1.76 Inch | AH8REG 38YM74

EATON FF2068T0810S Elbow, 45 Deg., 1/2 Inch x 5/8 Inch Size, Male x Male, ORS x ORB, Rigid

Item: AH8REG Model: FF2068T0810SCross Ref: 38YM74
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle45 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.76
End Gender 1Male
End Gender 2Male
End Size 113/16"
End Size 27/8"
End Type 1ORS
End Type 2SAE ORB
FinishDura Kote
Height1.06"
Hex Size 11.06"
Item TypeORS Male/SAE ORB Male 45掳 Elbow Adapter
Length2.58"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 113/16"-16
Thread Size 27/8"-14
WarrantyHydraulics Warranty
Weight0.34 lbs.
Width1.06"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeORS
Hose Fitting A GenderMale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeORB
Hose Fitting B GenderMale
Hose Fitting B Size5/8"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F6000 psi
StandardsSAE J514, J513, J512, J1926, J1453

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.69
Ship length (cm)6.55
Ship width (cm)2.69
Country of OriginUS

Product Details:

    • Fitting Shape : 45 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON FF2068T0404S Hose Adapter Ors To Orb 9/16-18 x 7/16-20 | AD9YCQ 4VRT9 FF2068T0404SCarbon Steel€43.08
EATON FF2068T0604S Hose Adapter Ors To Orb 9/16-18 x 7/16-20 | AD9YCR 4VRU1 FF2068T0604SCarbon Steel€70.44
EATON FF2068T0606S Hose Adapter Ors To Orb 11/16-16 x 9/16-18 | AD9YCT 4VRU2 FF2068T0606SCarbon Steel€40.66
EATON FF2068T0806S Hose Adapter Ors To Orb 11/16-16 x 9/16-18 | AD9YCU 4VRU3 FF2068T0806SCarbon Steel€58.66
EATON FF2068T0808S Hose Adapter Ors To Orb 13/16-16 x 3/4-16 | AD9YCV 4VRU4 FF2068T0808SCarbon Steel€36.87
EATON FF2068T1008S Hose Adapter Ors To Orb 13/16-16 x 3/4-16 | AD9YCW 4VRU5 FF2068T1008SCarbon Steel€87.24
EATON FF2068T1010S Hose Adapter Ors To Orb 1-14 x 7/8-14 | AD9YCX 4VRU6 FF2068T1010SCarbon Steel€39.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF2068T0810S Elbow, 45 Deg., 1/2 Inch x 5/8 Inch Size, Male x Male, ORS x ORB, Rigid
€61.12 /unit