Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF2031T1616S Adapter Ors To Mnpt 1 7/16-12 x 1 11-1/2 | AD9YBC 4VRN1

EATON FF2031T1616S Hydraulic Hose Adapter, Male Nptf Male Carbon Steel

Item: AD9YBC Model: FF2031T1616SCross Ref: 4VRN1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Male
End Size 11 7/16"
End Size 21"
End Type 1ORS
End Type 2NPTF
FinishDura Kote
Height1 1/2"
Hex Size 11 1/2"
Item TypeORS Male/NPTF Male Straight Adapter
Length2.05"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11 7/16"-12
Thread Size 21"-11 1/2
Tube Od 11"
Tube Od 21"
WarrantyHydraulics Warranty
Weight0.22 lbs.
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)3.81
Ship length (cm)5.21
Ship width (cm)3.81
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON FF2031T0404S Hose Adapter Ors To Mnpt 9/16-18 x 1/4-18 | AD9YAV 4VRL3 FF2031T0404SCarbon Steel€7.55
EATON FF2031T0604S Hose Adapter Ors To Mnpt 11/16-16 x 1/4-18 | AD9YAW 4VRL4 FF2031T0604SCarbon Steel€7.86
EATON FF2031T0606S Hose Adapter Ors To Mnpt 11/16-16 x 3/8-18 | AD9YAX 4VRL5 FF2031T0606SCarbon Steel€8.56
EATON FF2031T0806S Hose Adapter Ors To Mnpt 13/16-16 x 3/8-18 | AD9YAY 4VRL6 FF2031T0806SCarbon Steel€15.13
EATON FF2031T0808S Hose Adapter Ors To Mnpt 13/16-16 x 1/2-14 | AD9YAZ 4VRL7 FF2031T0808SCarbon Steel€9.20
EATON FF2031T1008S Hose Adapter Ors To Mnpt 1-14 x 1/2-14 | AD9YBA 4VRL8 FF2031T1008SCarbon Steel€20.90
EATON FF2031T1212S Adapter Ors To Mnpt 1 3/16-12 x 3/4-14 | AD9YBB 4VRL9 FF2031T1212SCarbon Steel€28.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF2031T1616S Hydraulic Hose Adapter, Male Nptf Male Carbon Steel
€38.45 /unit