Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF2031T1612S Adapter ORS-MPT 1-7/16-12 3/4-14 Straight | AH8RDR 38YM60

EATON FF2031T1612S Hydraulic Hose Adapter, 1 Inch x 3/4 Inch Size, Male x Male, ORS x NPTF, Rigid

Item: AH8RDR Model: FF2031T1612SCross Ref: 38YM60
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Male
End Size 11 7/16"
End Size 23/4"
End Type 1ORS
End Type 2NPTF
FinishDura Kote
Height1 1/2"
Hex Size 11 1/2"
Item TypeORS Male/NPTF Male Straight Adapter
Length1.86"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11 7/16"-12
Thread Size 23/4"-14
Tube Od 11"
Tube Od 23/4"
WarrantyHydraulics Warranty
Weight0.08 lbs.
Width1 1/2"
Compatible Pipe Size3/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeORS
Hose Fitting A GenderMale
Hose Fitting A Size1"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2500 psi
Overall Length1.86"
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.81
Ship length (cm)4.72
Ship width (cm)3.81
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON FF2031T0404S Hose Adapter Ors To Mnpt 9/16-18 x 1/4-18 | AD9YAV 4VRL3 FF2031T0404SCarbon Steel€7.55
EATON FF2031T0604S Hose Adapter Ors To Mnpt 11/16-16 x 1/4-18 | AD9YAW 4VRL4 FF2031T0604SCarbon Steel€7.86
EATON FF2031T0606S Hose Adapter Ors To Mnpt 11/16-16 x 3/8-18 | AD9YAX 4VRL5 FF2031T0606SCarbon Steel€8.56
EATON FF2031T0806S Hose Adapter Ors To Mnpt 13/16-16 x 3/8-18 | AD9YAY 4VRL6 FF2031T0806SCarbon Steel€15.13
EATON FF2031T0808S Hose Adapter Ors To Mnpt 13/16-16 x 1/2-14 | AD9YAZ 4VRL7 FF2031T0808SCarbon Steel€9.20
EATON FF2031T1008S Hose Adapter Ors To Mnpt 1-14 x 1/2-14 | AD9YBA 4VRL8 FF2031T1008SCarbon Steel€20.90
EATON FF2031T1212S Adapter Ors To Mnpt 1 3/16-12 x 3/4-14 | AD9YBB 4VRL9 FF2031T1212SCarbon Steel€28.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF2031T1612S Hydraulic Hose Adapter, 1 Inch x 3/4 Inch Size, Male x Male, ORS x NPTF, Rigid
€46.95 /unit