Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF2031T0402S Adapter ORS-MPT 9/16-18 1/8-27 Straight | AH8RDK 38YM54

EATON FF2031T0402S Hydraulic Hose Adapter, 1/4 Inch x 1/8 Inch Size, Male x Male, ORS x NPTF, Rigid

Item: AH8RDK Model: FF2031T0402SCross Ref: 38YM54
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Male
End Size 19/16"
End Size 21/8"
End Type 1ORS
End Type 2NPTF
FinishDura Kote
Height0.62"
Hex Size 10.62"
Inside Dia.0.17"
Item TypeORS Male/NPTF Male Straight Adapter
Length1.03"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Seal Part Number If IncludedFF9446-11
Thread SealantNo
Thread Size 19/16"-18
Thread Size 21/8"-27
Tube Od 11/4"
Tube Od 21/8"
WarrantyHydraulics Warranty
Weight0.068 lbs.
Width0.62"
Compatible Pipe Size1/8"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeORS
Hose Fitting A GenderMale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size1/8"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F5000 psi
Overall Length1.03"
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1/8"-27

Shipping Info:

Ship weight (kg) 0.0306
Ship height (cm)1.57
Ship length (cm)2.62
Ship width (cm)1.57
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON FF2031T0404S Hose Adapter Ors To Mnpt 9/16-18 x 1/4-18 | AD9YAV 4VRL3 FF2031T0404SCarbon Steel€7.55
EATON FF2031T0604S Hose Adapter Ors To Mnpt 11/16-16 x 1/4-18 | AD9YAW 4VRL4 FF2031T0604SCarbon Steel€7.86
EATON FF2031T0606S Hose Adapter Ors To Mnpt 11/16-16 x 3/8-18 | AD9YAX 4VRL5 FF2031T0606SCarbon Steel€8.56
EATON FF2031T0806S Hose Adapter Ors To Mnpt 13/16-16 x 3/8-18 | AD9YAY 4VRL6 FF2031T0806SCarbon Steel€15.13
EATON FF2031T0808S Hose Adapter Ors To Mnpt 13/16-16 x 1/2-14 | AD9YAZ 4VRL7 FF2031T0808SCarbon Steel€9.20
EATON FF2031T1008S Hose Adapter Ors To Mnpt 1-14 x 1/2-14 | AD9YBA 4VRL8 FF2031T1008SCarbon Steel€20.90
EATON FF2031T1212S Adapter Ors To Mnpt 1 3/16-12 x 3/4-14 | AD9YBB 4VRL9 FF2031T1212SCarbon Steel€28.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF2031T0402S Hydraulic Hose Adapter, 1/4 Inch x 1/8 Inch Size, Male x Male, ORS x NPTF, Rigid
€11.31 /unit