EATON FDPV4100KW | BH9NYY

EATON FDPV4100KW Fd/Solar Molded Case Circuit Breaker, 1000VDC, 100 1.5 kA Interrupt, 4P

Item: BH9NYY Model: FDPV4100KW
In Stock

Get it by Tuesday, Jun 17

€3,476.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Amps Rating100A
Circuit Breaker Frame TypeMolded Case Switch
Circuit Breaker TypeFd
ClassPhotovoltaic
FrameF
Height6"
Interrupt Rating1.5 Kaic
Length8"
Number Of Poles4
Rating80% Rated
TerminalsWithout Terminals
Trip TypeFixed Thermal, Fixed Magnetic
Voltage Rating1000V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFDDC2100KL | BH3BWY HFDDC2100KLHFDDC2100KL€2,660.63
EATON HFDDC2150KW | BH3BXB HFDDC2150KWHFDDC2150KW-
RFQ
EATON HFDDC2150K | BH3BXD HFDDC2150KHFDDC2150K€5,781.47
EATON HFDDC2150KL | BH3BXF HFDDC2150KLHFDDC2150KL€5,911.47
EATON HFDDC2225KW | BH3BXJ HFDDC2225KWHFDDC2225KW€5,655.13
EATON HFDDC2225KL | BH3BXU HFDDC2225KLHFDDC2225KL€5,911.47
EATON HFDDC2225K | BH3BXX HFDDC2225KHFDDC2225K€5,781.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDPV4100KW Fd/Solar Molded Case Circuit Breaker, 1000VDC, 100 1.5 kA Interrupt, 4P
€3,476.57 /unit