EATON FDPBS364JDS | BH9NYA

EATON FDPBS364JDS Fusible Panelboard Switch, Fdpb Type, 200A, 3-Pole, 600 Vac, 200 Kaic, Class J Fuse

Item: BH9NYA Model: FDPBS364JDS
In Stock

Get it by Thursday, Jun 12

€7,963.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps200A
ConnectionBranch
Cord Size#4 AWG to 300 kcmil
Fuse Class ProvisionClass J Fuses
Hp Rating - Max60 hp @ 240V AC, 125 hp @ 480V AC, 150 hp @ 600V AC
Interrupt Rating200 kAIC
Length22"
NotesPressure Terminals Supplied One Per Pole
Number Of Poles3
Product Height10"
Product NameEaton Type FDPB Fusible Panelboard Switch
Product Width9 1/2"
Special FeaturesShunt Trip
Switch TypeFDPB, Single, Horizontal
TypeFusible Panelboard Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)25.4
Ship length (cm)55.88
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelSwitch TypeVoltageAmpsNumber Of PolesConnectionCord SizePrice
EATON FDPBS324FDS | BH9NXN FDPBS324FDSFDPB, Single, Horizontal240V AC/250V DC200A3Branch#4 AWG to 300 kcmil€6,677.48
EATON FDPBS324F | BH9NXX FDPBS324FFDPB, Single, Horizontal240V AC/250V DC200A3Branch#4 AWG to 300 kcmil€3,453.02
EATON FDPBS324R | BH9NXY FDPBS324RFDPB, Single, Horizontal240V AC/250V DC200A3Branch#4 AWG to 300 kcmil€3,453.02
EATON FDPBS364J | BH9NXZ FDPBS364JFDPB, Single, Horizontal600V200A3Branch#4 AWG to 300 kcmil€3,906.87
EATON FDPBT3644J | BH9NYB FDPBT3644JFDPB, Twin, Horizontal600V200A3Branch#4 AWG to 300 kcmil-
RFQ
EATON FDPBS324RDS | BH9NYC FDPBS324RDSFDPB, Single, Horizontal240V AC/250V DC200A3Branch#4 AWG to 300 kcmil€7,521.79
EATON FDPBS364FDS | BH9NYD FDPBS364FDSFDPB, Single, Horizontal600V200A3Branch#4 AWG to 300 kcmil€7,963.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDPBS364JDS Fusible Panelboard Switch, Fdpb Type, 200A, 3-Pole, 600 Vac, 200 Kaic, Class J Fuse
€7,963.73 /unit