EATON FDMP3160L | BH9NXJ

EATON FDMP3160L Motor Protection Circuit Breaker, 160 A, 35 Kaic At 480 V, Frame J-K, Motor Protection

Item: BH9NXJ Model: FDMP3160L
In Stock

Get it by Monday, Jun 16

€4,441.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Kit
Amps Rating160A
Frame SizeFrame J-K
Height6"
Interrupt Rating35 KAIC at 480V AC
Length3.38"
Protection TypeClass 10 Motor Protection
SeriesSeries C
TypeMotor Protection Circuit Breaker
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FDMP3080L | BH9NXF FDMP3080LFDMP3080L€3,619.64
EATON FDMP3080JL | BH9NXG FDMP3080JLFDMP3080JL€3,953.37
EATON FDMP3100JL | BH9NXM FDMP3100JLFDMP3100JL€4,365.94
EATON FDMP3205JL | BH9NXQ FDMP3205JLFDMP3205JL€5,189.24
EATON FDMP3160JL | BH9NXU FDMP3160JLFDMP3160JL€4,780.33
EATON FDMP3100L | BH9NXV FDMP3100LFDMP3100L€4,032.21
EATON FDMP3205L | BH9NXW FDMP3205LFDMP3205L€4,851.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDMP3160L Motor Protection Circuit Breaker, 160 A, 35 Kaic At 480 V, Frame J-K, Motor Protection
€4,441.12 /unit