EATON FDF2EA12 | BH9NQR

EATON FDF2EA12 Dual Circuit Breaker Feeder Unit, 240/480/600 VAC, 15/40A, F Frame

Item: BH9NQR Model: FDF2EA12
In Stock

Get it by Friday, Jun 13

€8,052.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Center
Circuit Breaker TypeHFD
Feed TypeDual
Height16"
Length22"
OperationSlider Handle
Size12"
Trip Rating40/15A
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width25"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)40.64
Ship length (cm)55.88
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON FDF1A12 | BH9NMG FDF1A1216"12"€4,943.34
EATON FDF1B12 | BH9NMH FDF1B1216"12"-
RFQ
EATON FDF1A06 | BH9NML FDF1A0616"6"€4,036.51
EATON FDF1B06 | BH9NMM FDF1B0616"6"€4,036.51
EATON FDF1C06 | BH9NMN FDF1C0616"6"€4,036.51
EATON FDF1D06 | BH9NMP FDF1D0616"6"€4,036.51
EATON FDF1G06 | BH9NMQ FDF1G0616"6"€5,007.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDF2EA12 Dual Circuit Breaker Feeder Unit, 240/480/600 VAC, 15/40A, F Frame
€8,052.14 /unit