EATON FDE316036S05 | BH9NLB

EATON FDE316036S05 Molded Case Circuit Breaker, Type Fde, 35Kaic, 480V, 60-160A

Item: BH9NLB Model: FDE316036S05
In Stock

Get it by Tuesday, Jun 17

€6,248.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
Width4.13"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FDE308033WU13 | BH9NHT FDE308033WU13FDE308033WU13-
RFQ
EATON FDE308033WA30U13 | BH9NJA FDE308033WA30U13FDE308033WA30U13€4,010.16
EATON FDE308033W | BH9NJB FDE308033WFDE308033W€2,870.07
EATON FDE316033WA30U13 | BH9NKJ FDE316033WA30U13FDE316033WA30U13€4,429.84
EATON FDE316032LA30S03 | BH9NKK FDE316032LA30S03FDE316032LA30S03€12,056.30
EATON FDE316033WU13 | BH9NKM FDE316033WU13FDE316033WU13€4,099.53
EATON FDE316033W | BH9NKV FDE316033WFDE316033W€3,288.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDE316036S05 Molded Case Circuit Breaker, Type Fde, 35Kaic, 480V, 60-160A
€6,248.39 /unit