EATON FDE308032ZG | BH9NJD

EATON FDE308032ZG Molded Case Circuit Breaker, F-Frame, Type Fde, 3-Pole, 80A, 600 Vac, 250 Vdc, 50/60 Hz

Item: BH9NJD Model: FDE308032ZG
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight4.3 lbs.
Width4.13"

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FDE308032L Circuit Breaker Feed-thru 80 Amp 600vac 3p 35kaic@480v | AG8NMV FDE308032LFDE308032L€3,290.87
EATON FDE308033L Circuit Breaker Feed-thru 80 Amp 600vac 3p 35kaic@480v | AG8NMW FDE308033LFDE308033L€2,459.64
EATON FDE308035L Circuit Breaker Feed-thru 80 Amp 600vac 3p 35kaic@480v | AG8NMX FDE308035LFDE308035L-
RFQ
EATON FDE308036L Circuit Breaker Feed-thru 80 Amp 600vac 3p 35kaic@480v | AG8NMY FDE308036LFDE308036L€3,000.96
EATON FDE316033L Circuit Breaker Feed-thru 160 Amp 600vac 3p 35kaic@480v | AG8NMZ FDE316033LFDE316033L-
RFQ
EATON FDE316035L Circuit Breaker Feed-thru 160 Amp 600vac 3p 35kaic@480v | AG8NNA FDE316035LFDE316035L€3,821.17
EATON FDE316036L Circuit Breaker Feed-thru 160 Amp 600vac 3p 35kaic@480v | AG8NNB FDE316036LFDE316036L€4,005.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDE308032ZG Molded Case Circuit Breaker, F-Frame, Type Fde, 3-Pole, 80A, 600 Vac, 250 Vdc, 50/60 Hz