EATON FDCE316036W | BH9NGJ

EATON FDCE316036W Molded Case Circuit Breaker, Type Fdce, 3-Pole, 160A, 600 Vac, 250 Vdc, Without Terminals

Item: BH9NGJ Model: FDCE316036W
In Stock

Get it by Friday, Jun 13

€8,074.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height7 1/4"
Length5"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)18.42
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FDCE308032 | BH9NEL FDCE308032FDCE308032€5,906.44
EATON FDCE308032ZGW | BH9NEP FDCE308032ZGWFDCE308032ZGW-
RFQ
EATON FDCE308032L | BH9NEQ FDCE308032LFDCE308032L-
RFQ
EATON FDCE308032W | BH9NET FDCE308032WFDCE308032W-
RFQ
EATON FDCE308032ZGL | BH9NEU FDCE308032ZGLFDCE308032ZGL€6,291.15
EATON FDCE308032ZG | BH9NEV FDCE308032ZGFDCE308032ZG€6,287.26
EATON FDCE308033 | BH9NEW FDCE308033FDCE308033€5,805.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDCE316036W Molded Case Circuit Breaker, Type Fdce, 3-Pole, 160A, 600 Vac, 250 Vdc, Without Terminals
€8,074.72 /unit