EATON FDC2040 Bolt On Circuit Breaker Fd 40 Amp 600vac 2p 100kaic@480v | AG8NLQ

EATON FDC2040 Molded Case Circuit Breaker, Type Fdc, 2-Pole, 40A, 600 Vac, 250 Vdc, Load Side, 50/60 Hz

Item: AG8NLQ Model: FDC2040
Limited Availability

Get it by Monday, Jun 9

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FDC2015 Bolt On Circuit Breaker Fd 15 Amp 600vac 2p 100kaic@480v | AG8NLN FDC2015FDC2015€1,028.60
EATON FDC2020 Bolt On Circuit Breaker Fd 20 Amp 600vac 2p 100kaic@480v | AG8NLP FDC2020FDC2020€1,028.60
EATON FDC2050 Bolt On Circuit Breaker Fd 50 Amp 600vac 2p 100kaic@480v | AG8NLR FDC2050FDC2050€4,359.42
EATON FDC2060 Bolt On Circuit Breaker Fd 60 Amp 600vac 2p 100kaic@480v | AG8NLT FDC2060FDC2060-
RFQ
EATON FDC2070 Bolt On Circuit Breaker Fd 70 Amp 600vac 2p 100kaic@480v | AG8NLU FDC2070FDC2070-
RFQ
EATON FDC2080 Bolt On Circuit Breaker Fd 80 Amp 600vac 2p 100kaic@480v | AG8NLV FDC2080FDC2080€1,656.26
EATON FDC2090 Bolt On Circuit Breaker Fd 90 Amp 600vac 2p 100kaic@480v | AG8NLW FDC2090FDC2090€1,656.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDC2040 Molded Case Circuit Breaker, Type Fdc, 2-Pole, 40A, 600 Vac, 250 Vdc, Load Side, 50/60 Hz