EATON FDB3125S06 | BH9MTE

EATON FDB3125S06 Molded Case Circuit Breaker, Type Fdb, 3-Pole, 125A, 600 Vac, 250 Vdc, Load Side

Item: BH9MTE Model: FDB3125S06
In Stock

Get it by Monday, Jun 16

€6,293.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)10.49
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FDB2015 Bolt On Circuit Breaker Fd 15 Amp 600vac 2p 14kaic@600v | AG8NKM FDB2015FDB2015€1,360.80
EATON FDB2020 Bolt On Circuit Breaker Fd 20 Amp 600vac 2p 14kaic@600v | AG8NKN FDB2020FDB2020€587.41
EATON FDB2025 Bolt On Circuit Breaker Fd 25 Amp 600vac 2p 14kaic@600v | AG8NKP FDB2025FDB2025€587.41
EATON FDB2030 Bolt On Circuit Breaker Fd 30 Amp 600vac 2p 14kaic@600v | AG8NKQ FDB2030FDB2030-
RFQ
EATON FDB2035 Bolt On Circuit Breaker Fd 35 Amp 600vac 2p 14kaic@600v | AG8NKR FDB2035FDB2035€1,315.20
EATON FDB2040 Bolt On Circuit Breaker Fd 40 Amp 600vac 2p 14kaic@600v | AG8NKT FDB2040FDB2040€587.41
EATON FDB2045 Bolt On Circuit Breaker Fd 45 Amp 600vac 2p 14kaic@600v | AG8NKU FDB2045FDB2045€587.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDB3125S06 Molded Case Circuit Breaker, Type Fdb, 3-Pole, 125A, 600 Vac, 250 Vdc, Load Side
€6,293.83 /unit