EATON FD3175I | BH9MBB

EATON FD3175I Circuit Breaker, Type Fd, 3-Phase, Four-Wire, 175 Amp Load, 3-Pole

Item: BH9MBB Model: FD3175I
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating175A
Circuit Breaker TypeFD
For Use WithDistribution Panels 480Y/277V (Three-Phase, Four-Wire)
Height6"
Length3 3/4"
Number Of Poles3
Warranty1 yr.
Width2 3/4"

Shipping Info:

Ship weight (kg) 1.971
Ship height (cm)8.89
Ship length (cm)19.05
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypePrice
EATON FD2100I | BH9LJW FD2100I2FD-
RFQ
EATON FD2150I | BH9LKX FD2150I2FD€7,724.83
EATON FD2125I | BH9LKZ FD2125I2FD€7,724.83
EATON FD2175I | BH9LLH FD2175I2FD€7,406.36
EATON FD2200I | BH9LLQ FD2200I2FD€7,724.83
EATON FD2225I | BH9LMB FD2225I2FD€7,724.83
EATON FD3100I | BH9LUT FD3100I3FD€3,956.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FD3175I Circuit Breaker, Type Fd, 3-Phase, Four-Wire, 175 Amp Load, 3-Pole