EATON FD3050VL | BH9LRH

EATON FD3050VL Molded Case Circuit Breaker, 3-Pole, 50A, 600 Vac, 250 Vdc, Line And Load, 50/60 Hz

Item: BH9LRH Model: FD3050VL
In Stock

Get it by Tuesday, Jun 17

€1,361.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FD2175 Bolt On Circuit Breaker Fd 175 Amp 600vac 2p 35kaic@480v | AG8NHE FD2175FD2175€1,204.04
EATON FD2200 Bolt On Circuit Breaker Fd 200 Amp 600vac 2p 35kaic@480v | AG8NHF FD2200FD2200€1,204.04
EATON FD2225 Bolt On Circuit Breaker Fd 225 Amp 600vac 2p 35kaic@480v | AG8NHG FD2225FD2225€1,204.04
EATON FD3110 Bolt On Circuit Breaker Fd 110 Amp 600vac 3p 35kaic@480v | AG8NHX FD3110FD3110€1,521.90
EATON ELFD3030LA06 | BH9DTZ ELFD3030LA06ELFD3030LA06-
RFQ
EATON FD1020H01 | BH9LEB FD1020H01FD1020H01€516.04
EATON FD1010L | BH9LED FD1010LFD1010L€449.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FD3050VL Molded Case Circuit Breaker, 3-Pole, 50A, 600 Vac, 250 Vdc, Line And Load, 50/60 Hz
€1,361.14 /unit