Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FC300-10-25 Bulk Hose 1/2 Inch Id x 25 Feet 1750 Psi | AD9YMF 4VTN1

EATON FC300-10-25 Bulk Hose 1/2 Inch Id x 25 Feet 1750 Psi

Item: AD9YMF Model: FC300-10-25Cross Ref: 4VTN1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€757.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Hose
Cover MaterialPolyester
Dash Size10
Hose I.d.1/2"
Hose Length25 ft.
Hose Outside Dia.0.93"
Min. Bend Radius5 1/2"
Operating Pressure1750 psi
ReinforcementSingle Wire Braid
Temp. Range-55°F to +302°F
Tube MaterialPolyethylene
TypeHydraulic
Vacuum Rating28 in. hg
Compatible ChemicalsAir, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, min.eral Oil, Motor Oil, Salt Water, Solvents
Hose ColorBlue
Hose ConfigurationBulk Hose
Hose Cover MaterialPolyester
Hose Inside Dia.1/2"
Hose Reinforcement MaterialPolyester
Hose Tube MaterialAQP Elastomer
Max. Working Pressure @ 70 F1750 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Antifreeze (Coolant), Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Sulfuric Acid (to 10%)
Safety Factor4:1
StandardsABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT

Shipping Info:

Ship weight (kg) 3.636
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)40.64
HS code4009220050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FC300-10-25 Bulk Hose 1/2 Inch Id x 25 Feet 1750 Psi
€757.43 /unit