EATON FB3090PL | BH9LDG

EATON FB3090PL Molded Case Circuit Breaker, F-Frame, Fb Type, 3-Pole, 90A, 600 Vac, 250 Vdc

Item: BH9LDG Model: FB3090PL
In Stock

Get it by Monday, Jun 16

€12,190.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length8 3/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3 1/2"

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)15.24
Ship length (cm)22.23
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FB2020PL | BH9LDE FB2020PLFB2020PL€10,071.75
EATON FB3070PL | BH9LDF FB3070PLFB3070PL€12,132.32
EATON FB3050PL | BH9LDH FB3050PLFB3050PL€12,190.35
EATON FB3015PL | BH9LDJ FB3015PLFB3015PL€12,190.35
EATON FB3100PL | BH9LDM FB3100PLFB3100PL€12,012.21
EATON FB3060PL | BH9LDN FB3060PLFB3060PL€12,012.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FB3090PL Molded Case Circuit Breaker, F-Frame, Fb Type, 3-Pole, 90A, 600 Vac, 250 Vdc
€12,190.35 /unit