Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FAZ-D5/1-NA-SP Miniature Circuit Breaker 5a D Curve 1p | AF6MEP 19YG04

EATON FAZ-D5/1-NA-SP IEC Miniature Circuit Breaker, 5 A, 48 VDC, 10kA at 277/480 VAC, Screw Clamp, FAZ-NA

Item: AF6MEP Model: FAZ-D5/1-NA-SPCross Ref: 19YG04
In Stock : 77 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€97.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Ac Voltage Rating277/480V AC
Amps5A
Curve TypeD
Dc Voltage Rating48V DC
Depth1"
Frame Size40A
Length3"
Max. Air Rating10 kA
Min. Wire Size18 AWG
Mounting StyleDin Rail
Number Of Poles1
Terminal ConnectionLug
Trip TypeThermal Magnetic
Width0.71"
ApplicationMotor Control Circuits, Industrial Controls And Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Meets Ul TypeUL 489
StandardsCSA CERTIFIED, IEC 60947-2, UL 489 LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.62
Ship length (cm)2.54
Ship width (cm)7.62
HS code8536200040
Country of OriginES

Product Details:

Eaton FAZ-D5/1-NA-SP miniature circuit breaker is designed to ensure safety and prevent electrical hazards in appliances.

Features:

  • Eaton FAZ-D5/1-NA-SP miniature circuit breaker is ideal for fast short-circuit interruption in feeder and branch circuit protection operations.
  • It features thermal-magnetic trip unit that provides both instantaneous and time-delayed overcurrent protection.
  • The unit has a D-curve trip that interrupts an overload at 2x rated current in 10 seconds or more.
  • This unit can accommodate wire sizes ranging from 18 to 6 AWG.

Standards and Approvals:

  • UL 489
  • CSA C22.2 No.5
  • RoHS
  • VDE
  • ABS

Frequently Asked Questions:

Q. Where can you install a single-pole circuit breaker?

A. A single-pole breaker is primarily used for a general lighting circuit. It can also be used in a standard outlet with a two-slot outlet receptacle.

Q. What are the performance ratings of this miniature circuit breaker?

A. Eaton FAZ-D5/1-NA-SP breaker has a current rating of 15A, an interrupt rating of 10kAIC and a voltage rating of 480V.

Q. How is this unit mounted?

A. Eaton FAZ-D5/1-NA-SP miniature circuit breaker mounts on a standard 35 mm DIN rail.

Product Variants

ProductModelNumber Of PolesCurve TypeAc Voltage RatingMax. Air RatingDc Voltage RatingPrice
EATON FAZ-C20/2-NA Miniature Circuit Breaker, 20 A, C-Curve, 2 Pole | AF6KUE 19YG30 FAZ-C20/2-NA2C277/480V AC10 kA-€155.42
EATON FAZ-C25/2-NA Miniature Circuit Breaker 25a C Curve 2p | AF6KUF 19YG31 FAZ-C25/2-NA2C277/480V AC10 kA-€155.42
EATON FAZ-C30/2-NA Miniature Circuit Breaker 30a C Curve 2p | AF6KUG 19YG32 FAZ-C30/2-NA2C277/480V AC10 kA-€155.42
EATON FAZ-C32/2-NA Miniature Circuit Breaker 32a C Curve 2p | AF6KUH 19YG33 FAZ-C32/2-NA2C277/480V AC10 kA-€162.64
EATON FAZ-C1/1-NA-SP Miniature Circuit Breaker 1a C Curve 1p | AF6MDQ 19YF81 FAZ-C1/1-NA-SP1C277/480V AC10 kA48V DC€73.88
EATON FAZ-C2/1-NA-SP Miniature Circuit Breaker 2a C Curve 1p | AF6MDR 19YF82 FAZ-C2/1-NA-SP1C277/480V AC10 kA48V DC€73.88
EATON FAZ-C3/1-NA-SP Miniature Circuit Breaker 3a C Curve 1p | AF6MDT 19YF83 FAZ-C3/1-NA-SP1C277/480V AC10 kA48V DC€73.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FAZ-D5/1-NA-SP IEC Miniature Circuit Breaker, 5 A, 48 VDC, 10kA at 277/480 VAC, Screw Clamp, FAZ-NA
€97.35 /unit