Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FAZ-D10/2-NA Miniature Circuit Breaker 10a D Curve 2p | AF6MHB 19YG44

EATON FAZ-D10/2-NA IEC Miniature Circuit Breaker, 10 A, 48/96 VDC, 10kA at 277/480 VAC, Screw Clamp

Item: AF6MHB Model: FAZ-D10/2-NACross Ref: 19YG44
In Stock : 12 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€181.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Ac Voltage Rating277/480V AC
Amps10A
Curve TypeD
Depth1 1/2"
Frame Size40A
Length3"
Max. Air Rating10 kA
Min. Wire Size18 AWG
Mounting StyleDin Rail
Number Of Poles2
Terminal ConnectionLug
Trip TypeThermal Magnetic
Width1.39"
ApplicationMotor Control Circuits, Industrial Controls And Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Dc Voltage Rating48/96V DC
Max. Operating Temp.140°F
Max. Wire Size6 AWG
Meets Ul TypeUL 489
Min. Operating Temp.-4°F
Phase1
SeriesFAZ-NA Series
StandardsCSA CERTIFIED, IEC 60947-2, UL 489 LISTED
Voltage TypeAC/DC

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)10.8
Ship length (cm)3.81
Ship width (cm)7.62
HS code8536.20
Country of OriginRO

Product Variants

ProductModelNumber Of PolesCurve TypeAc Voltage RatingMax. Air RatingDc Voltage RatingPrice
EATON FAZ-C20/2-NA Miniature Circuit Breaker, 20 A, C-Curve, 2 Pole | AF6KUE 19YG30 FAZ-C20/2-NA2C277/480V AC10 kA-€155.42
EATON FAZ-C25/2-NA Miniature Circuit Breaker 25a C Curve 2p | AF6KUF 19YG31 FAZ-C25/2-NA2C277/480V AC10 kA-€155.42
EATON FAZ-C30/2-NA Miniature Circuit Breaker 30a C Curve 2p | AF6KUG 19YG32 FAZ-C30/2-NA2C277/480V AC10 kA-€155.42
EATON FAZ-C32/2-NA Miniature Circuit Breaker 32a C Curve 2p | AF6KUH 19YG33 FAZ-C32/2-NA2C277/480V AC10 kA-€162.64
EATON FAZ-C1/1-NA-SP Miniature Circuit Breaker 1a C Curve 1p | AF6MDQ 19YF81 FAZ-C1/1-NA-SP1C277/480V AC10 kA48V DC€73.88
EATON FAZ-C2/1-NA-SP Miniature Circuit Breaker 2a C Curve 1p | AF6MDR 19YF82 FAZ-C2/1-NA-SP1C277/480V AC10 kA48V DC€73.88
EATON FAZ-C3/1-NA-SP Miniature Circuit Breaker 3a C Curve 1p | AF6MDT 19YF83 FAZ-C3/1-NA-SP1C277/480V AC10 kA48V DC€73.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FAZ-D10/2-NA IEC Miniature Circuit Breaker, 10 A, 48/96 VDC, 10kA at 277/480 VAC, Screw Clamp
€181.32 /unit