EATON F5S06HPX | BH9HRD

EATON F5S06HPX Flexible Shaft Flange Mount Handle Mechanism, For Use With K Frame Case Circuit Breaker

Item: BH9HRD Model: F5S06HPX
In Stock

Get it by Tuesday, Jun 10

€2,396.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
For Use WithK-Frame
Frame SizeFrame J-K
Height2 1/2"
Length20"
Nema Enclosure RatingNEMA 4, NEMA 4X
SeriesSeries C
Shaft Length6 ft.
TypeHigh Performance Flex Shaft Flange-mounted Handle Mechanism
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width19"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)6.35
Ship length (cm)50.8
Ship width (cm)48.26
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON HM1R12X | BH3DYD HM1R12XF-Frame€464.55
EATON HM1R06X | BH3DYE HM1R06XF-Frame-
RFQ
EATON HM3R16X | BH3EBE HM3R16XK-Frame€575.76
EATON HM3R24 | BH3EBK HM3R24K-Frame€485.91
EATON HM3R24X | BH3EBP HM3R24XK-Frame€595.94
EATON F5S06X | BH9HRC F5S06XN-Frame€2,684.46
EATON GMHMVD12B | BH9WJB GMHMVD12B-€473.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON F5S06HPX Flexible Shaft Flange Mount Handle Mechanism, For Use With K Frame Case Circuit Breaker
€2,396.22 /unit