EATON F3S10HP | BH9HNZ

EATON F3S10HP Handle Mechanism, K-Frame, Frame J-K, Nema 1/3R/12, 10 Ft

Item: BH9HNZ Model: F3S10HP
In Stock

Get it by Tuesday, Jun 10

€1,681.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
For Use WithK-Frame
Frame SizeFrame J-K
Height2 1/2"
Length20"
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 3R
SeriesSeries C
Shaft Length10 ft.
TypeHandle Mechanism
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width19"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)6.35
Ship length (cm)50.8
Ship width (cm)48.26
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HM2R06 | BH3EAR HM2R06HM2R06-
RFQ
EATON HM2R06X | BH3EAU HM2R06XHM2R06X€515.26
EATON HM2R12X | BH3EAX HM2R12XHM2R12X€542.76
EATON HM2R16X | BH3EBC HM2R16XHM2R16X€575.76
EATON HM2R24X | BH3EBD HM2R24XHM2R24X€595.94
EATON HM4R16X | BH3EBL HM4R16XHM4R16X€755.47
EATON HM4R06X | BH3EBQ HM4R06XHM4R06X€691.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON F3S10HP Handle Mechanism, K-Frame, Frame J-K, Nema 1/3R/12, 10 Ft
€1,681.40 /unit