EATON EVT1-420-24L | BH9HAW

EATON EVT1-420-24L Current Sensor, Flammability Rated Plastic Enclosure, Screw Terminals, 110 VAC

Item: BH9HAW Model: EVT1-420-24L
In Stock

Get it by Wednesday, Jun 11

€691.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Sensor
ConnectionScrew Terminal
Enclosure MaterialPlastic
Enclosure PropertiesUL94 V0 Flammability Rated
Height3.53"
Input Voltage110V AC
Length2.93"
Operating Temp.-22°F to +140°F
Product NameEaton EVT Series VoltageWatch Voltage Sensor
Switch TypeCurrent Sensor
Warranty1 yr.
Weight0.1625 lbs.
Width1 2/5"

Shipping Info:

Ship weight (kg) 0.0731
Ship height (cm)8.97
Ship length (cm)7.44
Ship width (cm)3.56
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON EVT3-420-24L | BH9HAX EVT3-420-24LEVT3-420-24L€691.26
EATON EVT4-420-24L | BH9HBC EVT4-420-24LEVT4-420-24L-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EVT1-420-24L Current Sensor, Flammability Rated Plastic Enclosure, Screw Terminals, 110 VAC
€691.25 /unit