EATON ETR-5000-2A3CB0 | BH9GLP

EATON ETR-5000-2A3CB0 Transformer Relay, 40 to 250 VAC, 19 to 300 VDC Supply, 8 Inputs, Digital Input

Item: BH9GLP Model: ETR-5000-2A3CB0
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer Relay
Analog Inputs0
Analog Outputs0
ApplicationTransformer
Base RelayETR-4000
CommunicationModbus TCP Or DNP3 TCP/UDP Over Ethernet RJ45
Conformal CoatingConformal Coated Circuit Boards
Current Sensing Inputs2
Digital Inputs8
Digital Outputs9
Frequency Rating50/60 Hz
Height8.7"
I/o OptionsTrip Coil Monitor URTD Interface IRIG-B Sensitive Ground Input
Length8.06"
Modbus / Dnp3 RtuOver Ethernet RJ-45
Mounting TypeSemi-Flush
Number Of Inputs8
Number Of Outputs9
Phase Current5A, 1A
Power Consumption40-250V AC/19-300V DC
Power Supply Range19-300V DC/40-250V AC
Sensing InputsVoltage Protection And Metering Differential Protection Current Protection And Metering Power Protection And Metering
TerminalsRemovable
TypeTransformer Relay
Voltage Sensing Inputs1
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight9.3 lbs.
Width9 18/25"
Zone Selective Interlocking2

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)22.1
Ship length (cm)20.47
Ship width (cm)24.69
Country of OriginUS

Product Variants

ProductModelMounting TypeHeightFrequency RatingPhase CurrentPower ConsumptionTypePrice
EATON ETR-4000-2A0LB1 | BH9FZJ ETR-4000-2A0LB1Projection-50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ
EATON ETR-5000-2A0BB0 | BH9GEM ETR-5000-2A0BB0Semi-Flush8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ
EATON ETR-5000-2A0BA0 | BH9GEW ETR-5000-2A0BA0Semi-Flush8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ
EATON ETR-5000-2A0BA1 | BH9GEX ETR-5000-2A0BA1Projection8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ
EATON ETR-5000-2A0BB1 | BH9GEZ ETR-5000-2A0BB1Projection8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ
EATON ETR-5000-2A0CB1 | BH9GFB ETR-5000-2A0CB1-8.7"-----
RFQ
EATON ETR-5000-2A0DA0 | BH9GFC ETR-5000-2A0DA0Semi-Flush8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ETR-5000-2A3CB0 Transformer Relay, 40 to 250 VAC, 19 to 300 VDC Supply, 8 Inputs, Digital Input