EATON ETR-4000-2A0EB1 | BH9FYU

EATON ETR-4000-2A0EB1 Transformer Relay, 40-250 VAC, 19-300 VDC, 8 Inputs, 9 Outputs, Digital Input

Item: BH9FYU Model: ETR-4000-2A0EB1
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer Relay
Analog Inputs0
Analog Outputs0
ApplicationTransformer
Base RelayETR-4000
CommunicationProfibus-DP Over D-SUB / RS485
Conformal CoatingConformal Coated Circuit Boards
Current Sensing Inputs2
Digital Inputs8
Digital Outputs9
Frequency Rating50/60 Hz
Height8.7"
I/o OptionsIRIG-B URTD Interface Trip Coil Monitor
Length8.06"
Mounting TypeProjection
Number Of Inputs8
Number Of Outputs9
Phase Current5A, 1A
Power Consumption40-250V AC/19-300V DC
Power Supply Range19-300V DC/40-250V AC
Profibus-dpOver D-Sub/RS-485
Sensing InputsCurrent Protection And Metering Differential Protection
TerminalsRemovable
TypeTransformer Relay
Voltage Sensing Inputs0
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight9.3 lbs.
Width9 18/25"
Zone Selective Interlocking2

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)22.1
Ship length (cm)20.47
Ship width (cm)24.69
Country of OriginUS

Product Variants

ProductModelMounting TypeHeightFrequency RatingPhase CurrentPower ConsumptionTypePrice
EATON ETR-4000-2A0BB0 | BH9FXQ ETR-4000-2A0BB0Semi-Flush8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ
EATON ETR-4000-2A0DA1 | BH9FXT ETR-4000-2A0DA1Projection8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ
EATON ETR-4000-2A0CA1 | BH9FXW ETR-4000-2A0CA1Projection8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ
EATON ETR-4000-2A0BB1 | BH9FXX ETR-4000-2A0BB1Projection8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ
EATON ETR-4000-2A0CA0 | BH9FXY ETR-4000-2A0CA0Semi-Flush8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ
EATON ETR-4000-2A0CB0 | BH9FXZ ETR-4000-2A0CB0Semi-Flush8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ
EATON ETR-4000-2A0EB0 | BH9FYA ETR-4000-2A0EB0Semi-Flush8.7"50/60 Hz5A, 1A40-250V AC/19-300V DCTransformer Relay-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ETR-4000-2A0EB1 Transformer Relay, 40-250 VAC, 19-300 VDC, 8 Inputs, 9 Outputs, Digital Input