EATON EPBSL300800 | BH9FFF

EATON EPBSL300800 Safety Socket Mechanical Lug, Extended Tang Single Lug, Used With: Safety Sockets

Item: BH9FFF Model: EPBSL300800
In Stock

Get it by Monday, Jun 16

€68.08 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug
Height2 1/2"
Length3 1/2"
Special FeaturesFor Use With Safety Sockets
TypeExtended Tang Single Lug 300-800 Kcmil
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width10 1/2"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)6.35
Ship length (cm)8.89
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON EPBSL2600 | BH9FFD EPBSL2600EPBSL2600€81.52
EATON EPBSL5001000 | BH9FFE EPBSL5001000EPBSL5001000€84.29
EATON EPBSL6350 | BH9FFG EPBSL6350EPBSL6350€35.40
EATON EPBDL6350 | BH9FFL EPBDL6350EPBDL6350-
RFQ
EATON EPBTL6350 | BH9FFM EPBTL6350EPBTL6350€169.84
EATON ESL1420 | BH9FWT ESL1420ESL1420€6.94
EATON ESL146 | BH9FWU ESL146ESL146-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EPBSL300800 Safety Socket Mechanical Lug, Extended Tang Single Lug, Used With: Safety Sockets
€68.08 /unit