EATON EN203HADNNNNNNC | BH9FBF

EATON EN203HADNNNNNNC Magnum Lv Power Cb Cassette, Arc Hood Installed, Door Frame And Gasket Kit Included

Item: BH9FBF Model: EN203HADNNNNNNC
In Stock

Get it by Wednesday, Jun 11

€8,615.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette
AccessoriesNone
Cassette FamilyStandard Or Double Frame
Cassette FrameNarrow Frame
For Use WithAll Cassettes
FrameStandard
Height17.126"
Interrupt Rating0-100 kAIC
Length17.007"
NotesCassette Only
Number Of Poles3
Rated Uninterrupted Current (iu)2000A
Special FeaturesArc Hood Installed, Door Frame And Gasket Kit Included
TerminalsHorizontal Terminal Pads
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width18.031"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)43.5
Ship length (cm)43.2
Ship width (cm)45.8
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON LN163HADNNNNNWC | BH4QAH LN163HADNNNNNWC--
RFQ
EATON LN163HADNSNNNNC | BH4QAN LN163HADNSNNNNCAll Cassettes€9,246.88
EATON LN163HADNNNNNNC | BH4QAP LN163HADNNNNNNCAll Cassettes€7,785.97
EATON LN403HADNNNNNNC | BH4QAQ LN403HADNNNNNNC--
RFQ
EATON LN163HAXNSNNNNC | BH4QAR LN163HAXNSNNNNCAll Cassettes€9,045.15
EATON LN163HADNSNNNWC | BH4QAT LN163HADNSNNNWC-€11,775.73
EATON LN163HAXNNNNNNC | BH4QAU LN163HAXNNNNNNCAll Cassettes-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EN203HADNNNNNNC Magnum Lv Power Cb Cassette, Arc Hood Installed, Door Frame And Gasket Kit Included
€8,615.63 /unit