Flat Shipping

Flat Shipping at €24.99 + VAT

EATON ELHSW-A Horn Strobe, 24 VDC, 99 dB Decibels, Indoor, Wall, 4.5313 Inch Height, 2.7656 Inch Width | CP4AQQ

EATON ELHSW-A Horn Strobe, 24 VDC, 99 Decibels, Indoor, Wall, 4.5313 Inch Ht, 2.7656 Inch Wd, Clear

Item: CP4AQQ Model: ELHSW-ACross Ref: 45YU61
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorn Strobe
Amps Drawn0.22A
Flashes Per Minute60 FPM
MountingWall
Housing ColorWhite
Housing MaterialPlastic
Operating Voltage24V DC
Overall Depth2 13/32"
Overall Diameter2 25/32"
Overall Height4 17/32"
Overall Width2 3/4"
StandardsUL, ULC, FM, CSFM

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)11.51
Ship length (cm)6.07
Ship width (cm)7.02
Country of OriginMX

Product Variants

ProductModelHousing ColorVoltageDepthDiameterColorAudible Alarm TypeSound PatternVisual Indicator TypePrice
EATON ELHSWC Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Ceiling, 1.91 Inch Ht, 6.27 Inch Width | CP4AQD ELHSWCWhite24V-6.23"WhiteHornContinuous, PulseStrobe€89.12
EATON ELHSRC Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Ceiling, 1.91 Inch Ht, 6.27 Inch Width | CP4AQE ELHSRC--------€111.06
EATON ELHSW-N Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Wall, 1.3 Inch Ht, 2.76 Inch Width | CP4AQF ELHSW-NWhite24V4 3/4"-WhiteHornContinuous, PulseStrobe€99.21
EATON ELHSR-N Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Wall, 1.3 Inch Ht, 2.76 Inch Width | CP4AQG ELHSR-N--------€99.21
EATON ELHSW-A Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Wall, 1.57 Inch Ht, 2.76 Inch Width | CP4AQH ELHSW-A--------€110.92
EATON ELHSW-AL Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Wall, 1.57 Inch Ht, 2.76 Inch Width | CP4AQJ ELHSW-ALWhite24V4.79"-WhiteHornContinuous, PulseStrobe€113.14
EATON ELHSR-A Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Wall, 1.57 Inch Ht, 2.76 Inch Width | CP4AQK ELHSR-A--------€98.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ELHSW-A Horn Strobe, 24 VDC, 99 Decibels, Indoor, Wall, 4.5313 Inch Ht, 2.7656 Inch Wd, Clear