Flat Shipping

Flat Shipping at €24.99 + VAT

EATON ELHNW Eluxa Horn, 12 V/24 V, 80 Dba Decibels, Indoor, Wall, 1.3 Inch Ht, 2.78 Inch Wd | CP4AQV

EATON ELHNW Eluxa Horn, 12 V/24 V, 80 dBA Decibels, Indoor, Wall, 1.3 Inch Ht, 2.78 Inch Wd

Item: CP4AQV Model: ELHNWCross Ref: 797FF7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorn
ColorWhite
For LocationIndoor
LegendNo Lettering
MaterialPlastic
Mounting LocationWall Mount
Mounting StyleSurface Mount
Operating Voltage12/24V
Overall Depth4 3/4"
Overall Length4 3/4"
Overall Width2 3/4"
Product TypeHorn
StandardsUL LISTED, ULC LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.3
Ship length (cm)12.07
Ship width (cm)7.06
Country of OriginRO

Product Variants

ProductModelHousing ColorVoltageDepthDiameterColorAudible Alarm TypeSound PatternVisual Indicator TypePrice
EATON ELHSWC Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Ceiling, 1.91 Inch Ht, 6.27 Inch Width | CP4AQD ELHSWCWhite24V-6.23"WhiteHornContinuous, PulseStrobe€89.12
EATON ELHSRC Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Ceiling, 1.91 Inch Ht, 6.27 Inch Width | CP4AQE ELHSRC--------€111.06
EATON ELHSW-N Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Wall, 1.3 Inch Ht, 2.76 Inch Width | CP4AQF ELHSW-NWhite24V4 3/4"-WhiteHornContinuous, PulseStrobe€99.21
EATON ELHSR-N Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Wall, 1.3 Inch Ht, 2.76 Inch Width | CP4AQG ELHSR-N--------€99.21
EATON ELHSW-A Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Wall, 1.57 Inch Ht, 2.76 Inch Width | CP4AQH ELHSW-A--------€110.92
EATON ELHSW-AL Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Wall, 1.57 Inch Ht, 2.76 Inch Width | CP4AQJ ELHSW-ALWhite24V4.79"-WhiteHornContinuous, PulseStrobe€113.14
EATON ELHSR-A Eluxa Horn Strobe, 24 V, 86 Dba Decibels, Indoor, Wall, 1.57 Inch Ht, 2.76 Inch Width | CP4AQK ELHSR-A--------€98.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ELHNW Eluxa Horn, 12 V/24 V, 80 dBA Decibels, Indoor, Wall, 1.3 Inch Ht, 2.78 Inch Wd
€57.60 /unit