EATON ELEBE3125W | BH9DTU

EATON ELEBE3125W Earth Leakage Circuit Breaker, 230 to 415 VAC, 125A, 3P

Item: BH9DTU Model: ELEBE3125W
In Stock

Get it by Thursday, Jun 12

€2,930.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeakage Module
Amps125A
Frame SizeFrame J-K
Height6 1/2"
Length10.3"
MountingBottom
Number Of Poles3
SeriesSeries G
TerminalsWithout
TypeEarth Leakage Modules
Voltage230-415V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)16.51
Ship length (cm)26.16
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelHeightTypeVoltageNumber Of PolesAmpsMountingPrice
EATON ELEBE3125G | BH9DTK ELEBE3125G10 1/4"Earth Leakage Modules230-415V3125ABottom€2,930.18
EATON ELEBE4125G | BH9DTQ ELEBE4125G10 1/4"Earth Leakage Modules230-415V4125ABottom€3,720.48
EATON ELEBE4125M | BH9DTR ELEBE4125M6 1/2"Earth Leakage Modules230-415V4125ABottom€3,767.25
EATON ELEBN3125G | BH9DTV ELEBN3125G10 1/4"Ground Fault Modules120-480V3125ABottom€1,954.95
EATON ELEBE4125W | BH9DTX ELEBE4125W6 1/2"Earth Leakage Modules230-415V4125ABottom€3,720.48
EATON ELEBN4125G | BH9DTY ELEBN4125G10 1/4"Ground Fault Modules120-480V4125ABottom€4,021.79
EATON ELEBN4125W | BH9DUC ELEBN4125W6 1/2"Ground Fault Modules120-480V4125ABottom€3,720.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ELEBE3125W Earth Leakage Circuit Breaker, 230 to 415 VAC, 125A, 3P
€2,930.18 /unit