EATON EGK7125KSG | BH9BNJ

EATON EGK7125KSG Molded Case Switch, Eg-Frame, 4 Pole, 125A, 600Y/347 Vac, Line And Load

Item: BH9BNJ Model: EGK7125KSG
In Stock

Get it by Tuesday, Jun 10

€921.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Amps Rating125A
Circuit Breaker Frame TypeMolded Case Switch
Circuit Breaker TypeEg
FrameEG
Height5"
Length6 1/2"
Mounting HardwareMetric
NotesMolded Case Switches May Open Above 1250A
Number Of Poles4
Protection Type100% Protected Neutral Pole
SeriesSeries G
TerminalsLine And Load
TypeMolded Case Switch
Voltage Rating600/347V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)12.7
Ship length (cm)16.51
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON EGK3125KSGU9 | BH9BMX EGK3125KSGU9EGK3125KSGU9€1,200.04
EATON EGK3160KSG | BH9BNC EGK3160KSGEGK3160KSG€808.36
EATON EGK3125KSG | BH9BNF EGK3125KSGEGK3125KSG€960.24
EATON EGK7160KSG | BH9BNG EGK7160KSGEGK7160KSG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EGK7125KSG Molded Case Switch, Eg-Frame, 4 Pole, 125A, 600Y/347 Vac, Line And Load
€921.12 /unit